Shop SHURTAPE

Carton Sealing Tape, 3 mil, Tan, PK36

  • Mfr # 207891

  • Zoro # G7808202


product price:  $234.99
/pk 36, $6.53/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
3 mil
Tape Shape
Continuous Roll
Tape Adhesive Strength
58 oz/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
207891
Zoro #
G7808202
UPC #
00040074024199
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Tape Core Diameter
3 in
Length
50 m
Width
2 in
Size
48mm x 50m
Tape Roll Diameter
4.2 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Tan
Tape Adhesive Strength
58 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Series
HP 500
Material
Polypropylene
Shear Strength
Not Rated
Max. Tape Performance Temp.
150 Degrees F
Tape Tensile Strength
42 lb/in
Standards
ASTM D 1974/D 1974M-16, ASTM D 5486M-12, Type III, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105, CFR 21, 177.1520
Tape Elongation
150 %
Package Configuration
Case
Shelf Life
12 mo
Tape Strength Rating
Heavy Duty
Message
No Message
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Tape Paper Weight
0.41 lb

Description

Tan, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 42 lb/in, Tape Thickness 3 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series HP 500, Shelf Life 12 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.