Shurtape

Carton Tape, Clear, 48mm x 914m, PK6


product price: $207.99
/pk 6, $34.67/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polypropylene
  • Tape Adhesive Rubber
  • Tape Thickness 1.8 mil
  • Tape Width 48 mm
  • Tape Length 914 m
See all product information

Product Information

Dimensions

Tape Width 48 mm
Tape Length 914 m
Tape Core Diameter 3 in
Diameter 9.89"
Width 48mm
Length 914m
Height 48mm
Size 48mm x 914m
Core Size 3"
Metric Tape Length 914 m
Tape Roll Diameter 9.89 in
Imperial Tape Width 2 in
Metric Tape Width 48 mm
Imperial Tape Length 1,000 yd

Details

Item Packaging Tape
Tape Backing Material Polypropylene
Tape Adhesive Rubber
Tape Thickness 1.8 mil
Tape Shape Continuous Roll
Tape Color Clear
Tape Adhesive Strength 44 oz/in
Tape Application Machine
Min. Tape Performance Temp. -20 Degrees F
Series HP 200
Shear Strength Not Rated
Max. Tape Performance Temp. 150 Degrees F
Tape Elongation 150 %
Color Clear
Adhesive Synthetic rubber/resin hot melt adhesive
Legend No legend
Thickness 1.90 mil
Tensile Strength 44 lb./in.
Performance Temp. -20 Degrees to 150 Degrees F
Standards ASTM D 1974
Material Polypropylene
Shape Continuous Roll
Tape Tensile Strength 27 lb/in
Adhesion Strength 44 oz./in.
Elongation 150%
Temperature Range -20 F - 150 F
Adhesion to Stainless Steel 44 oz/in width
Weight 4.308LB
Tensile (Breaking Strength) 27 lbs/in width
Package Configuration Case
Tape Strength Rating Standard Duty
Shelf Life 12 mo

Description

Clear, Tape Adhesive Rubber, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration Case, Series HP 200, Shelf Life 12 mo, ASTM D 1974, Tape Adhesive Strength 44 oz/in, Tape Backing Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.