
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HP 235
Zoro #
G2955893
UPC #
00687927075962
Country of Origin
United States
Dimensions
Length
4.586IN
Duct Tape Width
72mm
Width
4.586IN
Thickness
2 mil
Duct Tape Thickness
2 mil
Duct Tape Length
100m
Height
2.835IN
Size
72mm x 100m
Core Size
3"
Details
Color
Clear
Performance Temp.
-20 Degrees to 150 Degrees C
Material
30 micron cast biaxially oriented polypropylene film
Duct Tape Grade
Recycled Cartoons
Adhesive
Synthetic rubber/resin hot melt adhesive
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
Tensile Strength
Longitudinal: 271 lb./in.; Transverse: 44 lb./in.
Duct Tape Adhesive
Synthetic Rubber and Resin Hot Melt
Tape Color Family
Clear
Weight
0.845LB
Tensile (Breaking Strength)
27 lbs/in width
Elongation
150%
Adhesion to Stainless Steel
50 oz/in width
Temperature Range
-20 F - 150 F
Description
Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.