Shop SHURTAPE

ClothTape, Blue, 60-1/8ydL, 1-7/8inW

  • Mfr # 105480
  • Zoro # G116601976

product price: 
$
15.49
/ea

Key Features

Liner Included
Liner Not Included
Maximum Tape Performance Temperature
200 Degrees F
Application Temperature - Minimum
40 Degrees F
Tape Adhesive Format
Single-Sided
Features
Bundling, Holding, Masking, Packaging, Repairs, Seaming, Splicing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
105480
Zoro #
G116601976
UPC #
040074029323
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Imperial Tape Width
1 7/8 in
Imperial Tape Length
60 1/8 yd
Tape Thickness
9.5 mil
Fits Chest Size
Bundling, Holding, Masking, Packaging, Repairs, Seaming, Splicing

Details

Item
Cloth Tape
Liner Included
Liner Not Included
Maximum Tape Performance Temperature
200 Degrees F
Application Temperature - Minimum
40 Degrees F
Tape Adhesive Format
Single-Sided
Features
Bundling, Holding, Masking, Packaging, Repairs, Seaming, Splicing
Common Industry
Automotive, Construction, General Maintenance and Repair, HVAC/R, Warehouse
Series
PC 618
Tape Tensile Strength
26 lb/in
Environment
Indoor/Outdoor
Tape Backing Material
Polyethylene Coated Cloth
Bond Type
Permanent
For Use On
Concrete, Glass, Metal, Stone
Standards
FSI 15/SDI 25, UL 723
Tape Backing Construction
Cloth
For Temperature Application
Cold/High Temperature
Minimum Tape Performance Temperature
40 Degrees F
UV Resistance
Not UV-Resistant
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Tape Color
Blue

Description

Clean Removal Time Not Applicable, Automotive, Construction, General Maintenance and Repair, HVAC/R, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 618, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Blue, Tape Thickness 9.5 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards FSI 15/SDI 25, UL 723

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.