Shop SHURTAPE
See all product information
Create Account
Duct Tape, Red, 60-1/8 yd L, 1-7/8 in W
- Mfr # 105487
- Zoro # G416608200
product price:Â
$
24.29
/ea
Key Features
Tape Thickness
14.5 mil
Tape Adhesive Format
Single-Sided
For Temperature Application
Cold/High Temperature
Common Industry
Automotive
Imperial Tape Width
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105487
- Zoro #
- G416608200
- UPC #
- 040074029392
- Country of Origin
- United States
- Item
- Duct Tape
- Tape Adhesive Format
- Single-Sided
- For Temperature Application
- Cold/High Temperature
- Common Industry
- Automotive
- Application Temperature - Minimum
- 40 Degrees F
- Features
- Holding, Protection
- Tape Tensile Strength
- 45 lb/in
- Tape Backing Construction
- Cloth
- Tape Resistance Properties
- High Temperature-Resistant
- Bond Type
- Permanent
- Maximum Tape Performance Temperature
- 200 Degrees F
- Minimum Tape Performance Temperature
- 40 Degrees F
- Tape Backing Material
- Polyethylene Coated Cloth
- Tape Adhesive Material
- Rubber
- Product Form
- Continuous Roll
- Liner Included
- Liner Not Included
- UV Resistance
- Not UV-Resistant
- Standards
- UL 723
- Tape Color
- Red
- Series
- PC 657
- For Use On
- Concrete, Glass, Metal, Stone
- Environment
- Indoor/Outdoor
- Thermal Transfer Printable
- Co-Extruded
- Moisture Resistance
- Watertight
Dimensions
- Tape Thickness
- 14.5 mil
- Imperial Tape Width
- 1 7/8 in
- Imperial Tape Length
- 60 1/8 yd
- Tape Core Diameter
- 3 in
- Fits Chest Size
- Holding, Protection
Description
Heavy Duty Co-Extruded Duct Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.