Contractor Grade High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24
- Mfr # 132716
- Zoro # G708453600
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Tape Length
55 m
Tape Width
48mm
Material
Crepe paper
Tape Adhesive
Rubber-based
Tape Thickness
5.2 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 132716
- Zoro #
- G708453600
- UPC #
- -
- Country of Origin
- United States
- Material
- Crepe paper
- Tape Adhesive
- Rubber-based
- Tape Elongation
- 10%
Dimensions
- Tape Length
- 55 m
- Tape Width
- 48mm
- Tape Thickness
- 5.2 mil
Description
Contractor grade, high adhesion masking tape for residential and commercial painting and construction, industrial masking, holding and packaging, particularly those applications that demand quick stick and conformability to irregularly shaped surfaces. A paint and sundries industry standard, cp 66 is engineered with a rubber-based adhesive, unwinds easily, resists tearing and can be used in temperatures from 50 f to 150 f. features contractor grade masking tape high adhesion easy to unwind good quick stick conforms well to irregularly shaped surfaces flexible crepe paper backing rubber-based adhesive 3-day clean removal
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.