Shop All Wall Repair Patching
Shurtape
Drywall Tape, 48mm x 92m, Roll, White, Fiberglass Mesh
Mfr # MJ 100
Zoro # G3132491
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Roll
- Performance Temp. 50 Degrees to 200 Degrees F
- Size 48mm x 92m
- Color White
- Duct Tape Thickness 9.0 mil
Product Information
- Brand Shurtape
- MFR # MJ 100
- Zoro # G3132491
- UPC # 040074020344
- Country of Origin China
- Category Wall Repair Patching
Dimensions
Size | 48mm x 92m |
Diameter | 6.342 |
Duct Tape Length | 92 m |
Duct Tape Width | 48 mm |
Tape Core Diameter | 6.25 in |
Length | 1.89IN |
Width | 6.342IN |
Height | 6.354IN |
Core Size | 3" |
Overall Width | 1 7/8 in |
Overall Length | 150 ft |
Overall Diameter | 6 3/8 in |
Metric Tape Length | 92 m |
Metric Tape Width | 47.63 mm |
Imperial Tape Length | 100 yd |
Imperial Tape Width | 1 7/8 in |
Details
Description
Drywall Tape, Product Form Solid, Color White, Container Size Not Applicable, Container Type Roll, Environment Indoor, Overall Length 150 ft, Overall Width 1 7/8 in, Application General Maintenance and Repair, Maximum Thickness 9 mi, Base Material Acrylic, For Use With Reinforcing Joints, Maximum Performance Temperature 200 Degrees F, Minimum Performance Temperature 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1 In. W, 520 In. L (16060)
- OATEY Cement, Low VOC, 8 oz., Clear (30863)
- ANCOR Assorted Elect. Tape-1/2"x20'-Black/Red/White/Green/Yellow (339066)
- LIQUID NAILS Subfloor & Deck Acrylic Latex Construction Adhesive 28 oz (LNP-902 28)
- LEAK STOPPER Gloss Black Rubber Roof Patch 10.1 oz (0319-GA)
- DAP Patching Plaster RTU gal, PK2, 2 PK (7079852290)
- HENRY Protective Roof Coating, 4.75 gal, Pail, White (HE287GR018)
- HENRY Aluminum Roof Coating, 5 gal, Pail, Silver (HE558018)
- USG Compound Joint Ready Mix 3.5Qt (385140004)
- FLEX PASTE Rubber Paste White 9Oz (PFSWHTR10)
- RED DEVIL 1 Qt Onetime Lightweight Spackling (544)
- Shurtape Wall Repair Patching