DuctTape, Silver, 60-1/8ydL, 1-7/8inW
- Mfr # 105457
- Zoro # G516602023
product price:Â
$
20.59
/ea
Key Features
Common Industry
Automotive
For Temperature Application
Cold/High Temperature
Product Form
Continuous Roll
For Use On
Concrete, Glass, Metal, Stone
Tape Thickness
14.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105457
- Zoro #
- G516602023
- UPC #
- 040074028616
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 14.5 mil
- Tape Core Diameter
- 3 in
- Imperial Tape Length
- 60 1/8 yd
- Imperial Tape Width
- 1 7/8 in
- Fits Chest Size
- Holding, Protection
Description
Clean Removal Time Not Applicable, Automotive, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 657, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Thickness 14.5 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 723, Tape Backing Construction Cloth, Tape Tensile Strength 45 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.