Zoro Homepage

Electrical Tape, Red, 3/4"X66Ft

  • Mfr # EV 077C

  • Zoro # G2955607


product price: $5.39
/ea
Sold in multiples of 100 for $539.00

Key Features

Tape Thickness
7 mil
Performance Temp.
0 Degrees to 220 Degrees F
Tape Tensile Strength
20 lbs/in
Width
2.75IN
Length
2.75IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV 077C
Zoro #
G2955607
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
7 mil
Width
2.75IN
Length
2.75IN
Duct Tape Width
3/4"
Duct Tape Length
66 ft.
Size
3/4" x 66ft
Height
0.75IN
Core Size
1"

Details

Performance Temp.
0 Degrees to 220 Degrees F
Tape Tensile Strength
20 lbs/in
Color
Red
Standards
UL Listed, CSA 22.2
Duct Tape Grade
Professional
Material
Polymeric polyvinylchloride (PVC)
Duct Tape Adhesive
Non-Corrosive, Rubber-Based
Weight
0.196LB
Temperature Range
0 F - 220 F
Elongation
300%
Adhesion to Stainless Steel
28 oz/in width
Tape Adhesive Material
Non-corrosive, rubber-based

Description

Electrical Tape,Red,3/4"X66Ft

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.