This item is Discontinued.

Shurtape Filament Tape, 6.3 mil Thickness, PK36 GS 521 CLR - 24mm x 55m

Filament Tape, 6.3 mil Thickness, PK36 (Discontinued)

  • Mfr # GS 521 CLR - 24mm x 55m
  • Zoro # G304392921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS 521 CLR - 24mm x 55m
Zoro #
G304392921
UPC #
10040074070001
Country of Origin
United States

Dimensions

Tape Thickness
6.3 mil
Tape Width
1 in
Tape Length
180 ft
Tape Core Diameter
3 in

Details

Item
Filament Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Color
Clear
Min. Tape Performance Temp.
-10 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Tape Tensile Strength
300 lb/in
Series
GS
Tape Adhesive Strength
70 oz/in
Tape Elongation
3.7 %
Package Configuration
Roll
Tape Strength Rating
Heavy Duty
Shelf Life
12 mo
Standards
ASTM D 5330 Type II, FDA Indirect Contact CFR 21 175.105, FDA Indirect Contact CFR 21 177.1520

Description

Filament Tape,6.3 mil Thickness,Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.