Film Tape, White, 60 yd L, 1-7/8 in W

  • Mfr # 152423

  • Zoro # G016560816


product price: $10.19
/ea

Key Features

Min. Tape Performance Temp.
32 Degrees F
Tape Tensile Strength
19 lb/in
Tape Length
60 yd
Tape Adhesive
Rubber
Max. Tape Performance Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152423
Zoro #
G016560816
UPC #
10040074037561
Country of Origin
Canada

Dimensions

Tape Length
60 yd

Details

Item
Non-UV-Resistant Polyethylene Tape
Min. Tape Performance Temp.
32 Degrees F
Tape Tensile Strength
19 lb/in
Tape Adhesive
Rubber
Max. Tape Performance Temp.
160 Degrees F
Tape Color
White
Tape Backing Material
Polyethylene Film

Description

Film Tape, Imperial Tape Length 60 yd, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Series PE 333, Environment Indoor/Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 19 lb/in, Tape Core Diameter 3 in, Surface Compatibility Concrete, Glass, Metal, Stone, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.