HP 100 Carton Sealing Tape 2 x 110 Yds 16 Mil Clear

  • Mfr # 207142

  • Zoro # G106379601


product price:  $198.99
/pk 36, $5.53/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
207142
Zoro #
G106379601
UPC #
707022436106
Country of Origin
United States

Description

SHURTAPE® HP 100 CARTON SEALING TAPE 2" X 110 YDS. 1.6 MIL CLEAR GENERAL PURPOSE GRADE HOT MELT PACKAGING TAPE FOR MANUAL OR AUTOMATED INDUSTRIAL SEALING OF LIGHTWEIGHT CARTONS WITH MINIMAL EXPOSURE TO HANDLING, SHIPPING AND LOAD STRESS. HP 100® IS ENGINEERED WITH AN AGGRESSIVE, HIGH-TACK ADHESIVE AND EXCELLENT HOLDING POWER TO KEEP CARTON SEALS INTACT. APPLICABLE STANDARDS: CID A-A-1684C; FDA INDIRECT CONTACT CFR 21, 175.105; FDA INDIRECT CONTACT CFR 21, 177.1520. FEATURES:
    GENERAL PURPOSE GRADE, LIGHT DUTY PACKAGING TAPE INSTANT, PERMANENT BOND TO A WIDE RANGE OF SUBSTRATES AND SURFACES SPECIAL RELEASE COATING FOR CONSISTENT, LOW FORCE UNWIND OFF THE ROLL PERFORMS RELIABLY TO THE CORE FOR EFFICIENT TAPE CONSUMPTION BACKING: 25 MICRON CAST BIAXIALLY ORIENTED POLYPROPYLENE FILM ADHESIVE: SYNTHETIC RUBBER/RESIN HOT MELT ADHESIVE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.