Shop All Duct Tapes
Shurtape
HVAC Tape, 48mm x 55m, 3 mil, Black
Mfr # LS 300
Zoro # G3601062
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. -35 Degrees to 210 Degrees F
- Material BOPP film black with white print
Product Information
- Brand Shurtape
- MFR # LS 300
- Zoro # G3601062
- UPC # 040074020740
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 4.245 |
Length | 1.89IN |
Tape Core Diameter | 4.25 in |
Width | 4.245IN |
Tape Width | 48mm |
Tape Length | 55m |
Height | 4.245IN |
Size | 48mm x 55m |
Core Size | 3" |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 47.6 mm |
Details
Description
Film Tape, Tape Color Black, Tape Brand SHURTAPE, Brand and Series Shurtape LS 300, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 60 yd, Tape Thickness 2.85 mil, Tape Backing Material Polypropylene Coated Cloth, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature -35 Degrees F, Temperature Range -35 Degrees to 210 Degrees F, Series LS 300, Tape Type Sealing Cloth & Film Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Sealant Pipe Thrd#5 16Oz (25431)
- 3M Aluminum Foil Tape, 4.6 Mil, 2"x60 yds., Silver (T9674251PK)
- GARDNER DriveSeal 4 Driveway Filler (7545-GA)
- LOCTITE Fiberglass Repair Adhesive, SF 7452 Series, Green, 13.5 oz, Dual-Cartridge (2761488)
- SHURTAPE HVAC Tape, 48 x 110m, 3 mil, Black Printed (DC 181)
- SHURTAPE Tape, Duct Type, 48mm Duct Tape W (PC 619 FLG-48mm x 55m-24 rls/cs)
- SHURTAPE Duct Tape, 9 mil, Silver, PK24 (PC 009 SIL-48mm x 55m-24 rls/cs)
- SHURTAPE Duct Tape, 48mm x 55m, Dark Gray, PK24 (PC 610)
- SHURTAPE Duct Tape, 55m L, Adhesion 60 oz./in, Black (PC 622)
- SHURTAPE Duct Tape, 55m L, 72mm W, Black (PC 009 BLK-72mm x 55m-16 rls/cs)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Blue, Vinyl (3903)
- Shurtape Duct Tapes