This item is Discontinued.

Shurtape Masking Tape, 24 mm W x 55 m L, 4.8 mil Thick, Tan, Rubber Adhesive CP 106

Masking Tape, 24 mm W x 55 m L, 4.8 mil Thick, Tan, Rubber Adhesive (Discontinued)

  • Mfr # CP 106
  • Zoro # G4595963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP 106
Zoro #
G4595963
UPC #
040074020382
Country of Origin
United States

Dimensions

Tape Length
55 m
Tape Width
24 mm
Tape Thickness
4.8 mil
Tape Core Diameter
3 in
Height
0.945IN
Size
24mm x 55m
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Imperial Tape Width
0.9 in
Metric Tape Width
24 mm
Diameter
4-57/64"

Details

Item
Masking Tape
Tape Color
Tan
Material
Crepe paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
60 Degrees to 150 Degrees F
Tape Tensile Strength
18 lb/in
Max. Tape Performance Temp.
150 Degrees F
Tape Adhesive Strength
42 oz/in
Standards
ASTM, ASTM D6123, ASTM D6123M-97
Type
General Purpose
Tape Backing Material
Crepe Paper
Series
CP 106
Rolls/Case
36
Tape Shape
Continuous Roll
Clean Removal Time
Not Rated
Min. Tape Performance Temp.
60 Degrees F
Temperature Range
60 Degrees to 150 Degrees F
Weight
0.269LB
Elongation
9%
Number of Adhesive Sides
2
Environment
Indoor
Common Industry
Assembly and Manufacturing, Construction, Warehouse
Tape Brand
SHURTAPE
Minimum Tape Performance Temperature
60 Degrees F
Brand and Series
Shurtape CP 106
Tape Type
General Purpose Tape
Specifications Met
ASTM
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
150 Degrees F
Tape Backing Construction
Paper
Tape Adhesive Material
Rubber
Adhesion to Steel
30 oz/in
Surface Compatibility
Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood
Product Form
Continuous Roll

Description

Adhesion to Steel 30 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, Warehouse, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 106, Surface Compatibility Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.