1 1/2in x 36 yds. Double Sided Masking Tape, 24PK
- Mfr # T956100
- Zoro # G024479292
product price:Â
$
843.99
/pk of 24, $35.17/ea
Free Shipping & Returns
Key Features
Tape Length
36 yds
Tape Width
1-1/2 in
Tape Core Diameter
3 in
Tape Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T956100
- Zoro #
- G024479292
- UPC #
- 848109040592
- Country of Origin
- United States
- Tape Color
- Tan
- Item
- Tape
Dimensions
- Tape Length
- 36 yds
- Tape Width
- 1-1/2 in
- Tape Core Diameter
- 3 in
Description
1 1/2in x 36 yds. Tape Logic Double Sided Masking Tape. Great for golf club grips and splicing paper, foil, film and fabric. Crepe paper tape with a double coated, rubber, pressure sensitive adhesive._x000D_ Durable and hand-tearable._x000D_ Service Temperature 50 - 225 degrees F._x000D_ Apply with a Double-Sided Desk Top Dispenser stock number TDDC926.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.