Shurtape

Masking Tape, 48mm W x 55m L, Crepe Paper


product price: $5.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Tan
  • Tape Width 48 mm
  • Tape Length 55 m
  • Shape Continuous Roll
  • Material Crepe paper
See all product information

Product Information

Dimensions

Tape Width 48 mm
Tape Length 55 m
Width 48 mm
Length 4.798IN
Dia. 4.8"
Tape Core Diameter 3 in
Height 1.89IN
Core Size 3"
Size 48mm x 55m
Metric Tape Length 55 m
Imperial Tape Width 1.9 in
Metric Tape Width 48 mm
Imperial Tape Length 60 yd

Details

Tape Color Tan
Shape Continuous Roll
Material Crepe paper
Tensile Strength 18 lb./in.
Thickness 4.6 mil
Tape Adhesive Strength 30 oz/in
Item Masking Tape
Tape Tensile Strength 18 lb/in
Tape Adhesive Rubber
Duct Tape Adhesive Rubber
Min. Tape Performance Temp. 60 Degrees F
Color Natural
Adhesion Strength 30 oz./in.
Tape Thickness 4.6 mil
Adhesive Synthetic rubber-based adhesive
Standards ASTM D 6123/D 6123M-97 (2012), Type I
Max. Tape Performance Temp. 150 Degrees F
Clean Removal Time Not Rated
Type General Purpose Masking
Performance Temp. 60 Degrees to 150 Degrees F
Rolls/Case 24
Tape Shape Continuous Roll
Tape Backing Material Crepe Paper
Series CP 105
Tape Elongation 5 %
Elongation 7%
Adhesion to Stainless Steel 25 oz/in width
Temperature Range 60 Degrees to 150 Degrees F
Weight 0.491LB
Tensile (Breaking Strength) 18 lbs/in width
Number of Adhesive Sides 2
Adhesion to Steel 25 oz/in
Common Industry Construction
Tape Type General Purpose Masking Tape
Environment Indoor Only
Maximum Tape Performance Temperature 150 Degrees F
Minimum Tape Performance Temperature 60 Degrees F
Tape Brand SHURTAPE
Brand and Series Shurtape CP 105
Tape Backing Construction Paper
Product Form Continuous Roll
Tape Adhesive Material Rubber
Specifications Met ASTM
Tape Adhesive Format Single-Sided
Surface Compatibility Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood

Description

Adhesion to Steel 25 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Construction, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 105, Surface Compatibility Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.