This item is Discontinued.

Shurtape Shurtape 283542 20 in. x 5 ft. Shelf Easyliner Smooth; Plaid Sandstone 283542

Shurtape 283542 20 in. x 5 ft. Shelf Easyliner Smooth; Plaid Sandstone (Discontinued)

  • Mfr # 283542
  • Zoro # G003759223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
283542
Zoro #
G003759223
UPC #
75353938515
Country of Origin
China

Description

Features
  • Smooth Top EasyLiner Midnight Bloom
  • Non-adhesive grip bottom keeps liner in place
  • Easy to slide objects across smooth surface
  • Easy to install
  • Machine washable, cold water
  • Lay flat to dry
  • Ideal for: cabinets in kitchen, bath and laundry room
Specifications
  • Size: 20 in. x 5 ft.
  • Color: Plaid Sandstone
  • Weight: 0.525 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.