This item is Discontinued.

Shurtape Shurtape Technologies PC658 Tape Bottom Bd 100757 - 2 in. x 36 yards PC658

Shurtape Technologies PC658 Tape Bottom Bd 100757 - 2 in. x 36 yards (Discontinued)

  • Mfr # PC658
  • Zoro # G504041278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC658
Zoro #
G504041278
UPC #
40074063136
Country of Origin
China

Description

Tape Bottom Bd 100757 - 2 in. x 36 yards

For seaming and sealing bottom board materials in pre-manufactured housing and RV assembly, set-up and maintenance; Can also be used to protect surfaces in metal-peening operations.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Tape Bottom Bd 100757 - 2 in. x 36 yards
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • AmperageRating: 30 A
  • Application Method: Tank Sprayer
  • Application Type: Sprayer Application
  • Area of Use: Driveway,Landscape Bed,Patio
  • Concentrated or Ready to Use: Concentrated
  • ConductorMaterial: Copper
  • ConductorSize: 10 Awg
  • Contact or systemic: Contact and Systemic
  • Container Size (oz.): 32
  • Container Type: Bottle
  • Coverage area (sq. ft): 3000
  • Equivalent ready to use amount: 10 gallons
  • Form: Liquid
  • Indoor/Outdoor: Outdoor
  • InsulationType: Pvc
  • JacketColor: Orange
  • JacketType: Nylon
  • NumberofConductors: 2
  • Product Depth (in.): 2.73
  • Product Height (in.): 11.3
  • Product Width (in.): 5
  • Weight: 2.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.