Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Tape, 6.3 mil, Clear, PK36

  • Mfr # 101375

  • Zoro # G008413489


product price: $275.99
/pk 36, $7.67/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
6.3 mil
Tape Width
1 in
Tape Length
180 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101375
Zoro #
G008413489
UPC #
10040074070001
Country of Origin
United States

Dimensions

Tape Thickness
6.3 mil
Tape Width
1 in
Tape Length
180 ft
Tape Core Diameter
3 in
Imperial Tape Width
1 in
Imperial Tape Length
180 ft
Metric Tape Length
55 m
Metric Tape Width
24 mm
Tape Roll Diameter
5.25 in

Details

Item
Strapping Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Color
Clear
Min. Tape Performance Temp.
-10 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Tape Tensile Strength
300 lb/in
Series
GS
Tape Adhesive Strength
70 oz/in
Tape Elongation
3.7 %
Shelf Life
12 mo
Tape Strength Rating
Heavy Duty
Standards
ASTM D 5330 Type II, FDA Indirect Contact CFR 21 175.105, FDA Indirect Contact CFR 21 177.1520
Package Configuration
Roll
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Tape Application
Hand

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 300 lb/in, Tape Thickness 6.3 mil, Imperial Tape Length 180 ft, Imperial Tape Width 1 in, Metric Tape Length 55 m, Metric Tape Width 24 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Strapping Tape, Message Not Applicable, Package Configuration Roll, Series GS, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.