
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120954
Zoro #
G9269744
UPC #
-
Country of Origin
United States
Dimensions
Metric Tape Length
55M
Metric Tape Width
48mm
Tape Thickness
6.0 mils
Details
Tape Color
Silver
Tape Backing Material
Polyethylene film with a cloth carrier
Tape Adhesive Material
Natural Rubber
Description
Shurtape Economy Grade Cloth Duct Tape, Model: PC 460, Color: Silver, Size: 48mm x 55M, 6 mil, 24 rolls per case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.