This item is Discontinued.

Shurtape Tapes, 2.83" W x 1,000 yds L, Clear, 4 PK 230966

Tapes, 2.83" W x 1,000 yds L, Clear, 4 PK (Discontinued)

  • Mfr # 230966
  • Zoro # G708997128
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
230966
Zoro #
G708997128
UPC #
-
Country of Origin
Malaysia

Dimensions

Tape Length
1,000 yds
Tape Width
2.83"

Details

Item
Tapes
Tape Color
Clear
Retroreflective Grade
Medium-Duty
Standards
FDA Indirect Contact CFR 21, 175.105; FDA Indirect Contact CFR 21, 177.1520
Tape Backing Material
Polypropylene

Description

Production grade acrylic packaging tape for light- to medium-weight carton sealing in manual and automated industrial sealing applications. AP 201 offers a 28 micron cast BOPP film backing and high-quality adhesive engineered to deliver clarity, UV resistance, premium aging characteristics and low odor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.