Shop SHURTAPE
See all product information
Create Account
Technologies GS490X100 Strapping Tape 101219 - 1 in. x 60 yards
Mfr # GS490X100
Zoro # G904003029
product price:Â
$
13.45
/ea
Key Features
Tape Backing Material
Cast Biaxially Oriented Polypropylene Film
Tape Adhesive
Synthetic Rubber
Length
60 yd
Material
Polypropylene, Rubber
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS490X100
- Zoro #
- G904003029
- UPC #
- 40074068476
- Country of Origin
- China
- Item
- Strapping Tape
- Tape Backing Material
- Cast Biaxially Oriented Polypropylene Film
- Tape Adhesive
- Synthetic Rubber
- Material
- Polypropylene, Rubber
Description
Strapping Tape 101219 - 1 in. x 60 yards
For light duty strapping, packaging, bundling and palletizing. Resistant to moisture and solvents. Aggressive, synthetic rubber/resin adhesive for quick stick, shock resistance and high shear strength. Cast BOPP film backing resists splitting and cracking.
Features- Strapping Tape 101219 - 1 in. x 60 yards
- Dimension: 0.27 x 0.27 x 0.27 in.
- Cube: 0.02
- Weight: 0.36 lbs