Shop TAPE LOGIC
See all product information
Create Account
1550 Strapping Tape, 1/2" x 60 yds., Clear, PK12
Mfr # T913155012PK
Zoro # G6594205
product price:Â
$
154.99
/pk 12, $12.92/ea
Free Shipping & Returns
Key Features
Tape Color Family
Clear
Tensile Strength
378 lb.
Duct Tape Length
60 yd.
Duct Tape Width
1/2"
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T913155012PK
- Zoro #
- G6594205
- UPC #
- 848109022413
- Country of Origin
- China
Dimensions
- Duct Tape Length
- 60 yd.
- Duct Tape Width
- 1/2"
- Tape Length
- 60 yd
- Tape Width
- 0.50"
Details
- Item
- Strapping Tape,1550,1/2" x 60 yd.,PK12
- Tape Color Family
- Clear
- Tensile Strength
- 378 lb.
- Color
- Clear
- Duct Tape Grade
- Industrial
- Features
- Heavy Duty
Description
Strapping Tape,1550,1/2 In. x 60 yd.,PK12, Package Quantity 12