This item is Discontinued.

Shurtech Brands Duck, COMMERCIAL GRADE PACKAGING TAPE, 3in CORE, 1.88in X 109 YDS, CLEAR, 6PK 240054

Duck, COMMERCIAL GRADE PACKAGING TAPE, 3in CORE, 1.88in X 109 YDS, CLEAR, 6PK (Discontinued)

  • Mfr # 240054
  • Zoro # G910794171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240054
Zoro #
G910794171
UPC #
75353071229
Country of Origin
United States

Description

Duck Brand Standard Packing Tape is an easy and affordable solution for all your lightweight shipping, moving and storage needs. This packing tape is designed to seal boxes safely and securely to help prevent items inside from being damaged during delivery. Choose the clear tape for discreet packaging or storing. Plus, it comes in a variety of colors so you can help simplify your move without breaking the bank by color-coding your boxes. Grade: Heavy-Duty; Core Size: 3in; Dispenser Included: No; Adhesive Material: Hot Melt Synthetic Rubber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.