Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Shurtech Brands MSDT-866 1.88 in. Maximum Strength Duck Tape, White MSDT-866

MSDT-866 1.88 in. Maximum Strength Duck Tape, White (Discontinued)

  • Mfr # MSDT-866
  • Zoro # G904154172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSDT-866
Zoro #
G904154172
UPC #
75353340288
Country of Origin
China

Description

Features
  • This tape is made to have maximum flexibility, strength and adhesion
  • Easy to tear and tough enough for all your repair needs
  • Aggressive natural rubber based adhesive
  • All-weather, polyethylene backing is pliable for added conformity and maximum strength
  • Maximum flexibility, strength and adhesion
Specifications
  • Color: White
  • Size: 1.88 in.
  • Weight: 1.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.