Zoro Homepage

Hang & Stack Storage Bin, Blue, 3 in H, 3 in W, 5-2/5 in L

  • Mfr # 1010000

  • Zoro # G1512338


product price: $2.89
/ea
Sold in multiples of 4 for $11.56

Key Features

Color
Blue
Overall Length
5-2/5 in
Overall Width
3 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010000
Zoro #
G1512338
UPC #
726420100006
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-2/5 in
Overall Width
3 in
Overall Height
3 in

Details

Color
Blue
Item
Hang & Stack Storage Bin

Description

Ultra Parts Bin,4" x 5.4" x 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.