Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Blue, 5 in H, 10.9 in W, 6-1/2 in; 9-1/4 in L

  • Mfr # 1010003

  • Zoro # G1512371


product price: $13.69
/ea

Key Features

Color
Blue
Overall Length
6-1/2 in; 9-1/4 in
Overall Width
10.9 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010003
Zoro #
G1512371
UPC #
726420100037
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-1/2 in; 9-1/4 in
Overall Width
10.9 in
Overall Height
5 in

Details

Color
Blue
Item
Hang & Stack Storage Bin

Description

Ultra Parts Bin,10.9" x 10.9" x 5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.