Zoro Homepage

Hang & Stack Storage Bin, Blue, 5 in H, 5 in W, 6-1/2 in; 9-1/4 in L

  • Mfr # 1010002

  • Zoro # G1512478


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Color
Blue
Overall Length
6-1/2 in; 9-1/4 in
Overall Width
5 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010002
Zoro #
G1512478
UPC #
726420100020
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-1/2 in; 9-1/4 in
Overall Width
5 in
Overall Height
5 in

Details

Color
Blue
Item
Hang & Stack Storage Bin

Description

The SHUTER - 1010002 Hang & Stack Storage Bin is a versatile storage solution with an overall length of 6-1/2 in to 9-1/4 in, an overall height of 5 in, and an overall width of 5 in. These dimensions make it suitable for organizing and storing various items while optimizing space utilization.
This Hang & Stack Storage Bin comes in a vibrant blue color that can aid visual organization. It's designed to hang or stack depending on your storage needs, providing flexibility and enhancing efficiency within the workplace. Its robust construction ensures it is built to last even under constant use.
As the name suggests, this item serves as both a hanging bin and stacking bin. This dual functionality makes it compatible with different types of shelving systems or workstations where hanging bins are used. Whether you need to save floor space by stacking bins or prefer them hanging for easy access, this product provides that optionality. The SHUTER - 1010002 Hang & Stack Storage Bin is indeed a practical choice for businesses seeking effective ways to manage their inventory or workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.