Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Blue, 7 in H, 7 in W, 10.7 in L

  • Mfr # 1010004

  • Zoro # G1512310


product price: $13.29
/ea

Key Features

Color
Blue
Overall Length
10.7 in
Overall Width
7 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010004
Zoro #
G1512310
UPC #
726420100044
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10.7 in
Overall Width
7 in
Overall Height
7 in

Details

Color
Blue
Item
Hang & Stack Storage Bin

Description

The SHUTER - 1010004 Hang & Stack Storage Bin is a versatile storage solution designed to cater to various organizational needs. Its dimensions allow it to accommodate a wide range of items, making it suitable for diverse small business requirements.
This storage bin comes in a vibrant blue color that adds aesthetic value while also helping users differentiate between items stored across multiple bins. Crafted from sturdy materials, the Hang & Stack Storage Bin offers long-lasting durability and can withstand regular use in busy environments.
As its name suggests, this item has been built for both hanging and stacking. This dual functionality allows optimal space utilization in your workspace, providing flexibility depending on your specific needs or available space. The design supports easy identification and access of stored items which can contribute towards improving operational efficiency.
In conclusion, the SHUTER - 1010004 Hang & Stack Storage Bin is a durable and flexible storage solution that's designed to meet varying organizational demands of different small businesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.