Zoro Homepage

Storage Bin, 14 2/3 in W, 10 7/8 in H, Black, Plastic

  • Mfr # 1010268

  • Zoro # G1512222


product price: $35.69
/ea

Key Features

Color
Black
Load Capacity
70 lbs
Material
Plastic
Overall Width
14 2/3 in
Overall Height
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010268
Zoro #
G1512222
UPC #
726420102680
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
14 2/3 in
Overall Height
10 7/8 in

Details

Color
Black
Load Capacity
70 lbs
Material
Plastic
Item
Storage Bin
Product Type
Storage Bin Folding,21"

Description

Storage Bin Folding,21 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.