Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, 16 1/8 in W, 11 1/4 in H, White, Plastic

  • Mfr # 1010110

  • Zoro # G1512137


product price: $19.79
/ea

Key Features

Color
White
Load Capacity
15 lbs
Material
Plastic
Overall Width
16 1/8 in
Overall Height
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010110
Zoro #
G1512137
UPC #
726420101102
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
16 1/8 in
Overall Height
11 1/4 in

Details

Color
White
Load Capacity
15 lbs
Material
Plastic
Item
Storage Bin

Description

Storage Bin Stack and Nest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.