
492/50/200ST Transom Mount Transducer f/ES502
Mfr # 492/50/200ST-ES
Zoro # G001967781
product price:Â $299.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
492/50/200ST-ES
Zoro #
G001967781
UPC #
10407310633
Country of Origin
United States
Description
SI-TEX 492/50/200ST Transom Mount Transducer f/ES502
Dual Frequency 50/200 kHz
Max Power: 500W
Beam Angle: 42 deg. @ 50 kHz, 12 deg. @ 200 kHz
Housing: Plastic
Mount: Transom
Plug: 8
Cable: 30'
Temp: Yes
Speed: Yes
For SI-TEX model: ES502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.