This item is Discontinued.

Si-Tex Sas300 Class B Ais Transceiver W65 HiRes Lcd SAS-300-3

Sas300 Class B Ais Transceiver W65 HiRes Lcd (Discontinued)

  • Mfr # SAS-300-3
  • Zoro # G307731277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAS-300-3
Zoro #
G307731277
UPC #
10407420059
Country of Origin
Unknown

Description

SAS300 Class B AIS System Display Only for Use with Existing AIS The SAS300 is a complete Class B AIS system designed for simple to use management, control and display of all AIS targets within VHF range AIS data can be received from all types of Class B or Class A transponders, and can be displayed either on a radar type display, with chart overlay or without The vivid graphics and the simple menu structure on the 65 inch, high resolution displays make the unit easy to use The data is easy to access and the information easy to analyze, enabling the user to quickly move from screen to screen and gain access to the information specifically required Features Complete information from all AIS vessels Radar Style Display Heads Up, North Up, and True Motion Chart Orientations Plot targets on detailed CMap Charts Bright 65 TFT LCD Display 5 track memories totaling 50,000 pts Programmable CPA and TCPA alarms Display vessels by selectable color and icon Filter vessels by type of transmission Built in Class B AIS Transceiver Transceiver easily programmed via keypad Transmitter easily silenced via keypad Tracks the movement of up to 5 vessels with 50,000 point track history and optional live details on individual vessels Monitors position, speed and heading of vessels on a background chart or on detailed CMap cartography optional Allows variable parameters to be set for CPA and TCPA alarms Listing of all vessels with name, MMSI, range and bearing, with full details on each vessel, and instant GOTO function Ability to display different types of vessels by color, and different types of transmission by icon shapes Displays the Following Information Class A vessels Class B vessels Base Stations Aids to Navigation AIS SARTs Search Rescue Display ONLY This product may not be returned to the original point of purchase Please contact the manufacturer directly with any issues or concerns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.