Zoro Homepage

1 X 1/2 Lead Free Brass Bushing, MNPT X FNPT

  • Mfr # XNL114-1608

  • Zoro # G408596270


product price: $20.35
/ea

Key Features

Pipe Size - Pipe Fitting
1 x 1/2
Pipe Fitting Material
Brass
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNL114-1608
Zoro #
G408596270
UPC #
671404123055
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
1 x 1/2
Length
1 in

Details

Pipe Fitting Material
Brass

Description

Hex bushing for connecting pipes of two different sizesMale and female National Pipe Taper NPT threads for connecting two pipesMade from lead-free brass for higher corrosion resistance than steelRelative softness of metal enables tighter seals and greater ease in installationManufactured to standard ASTM B-584-06 for lead-free quality assurance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.