Zoro Homepage

3/4 Lead Free Brass 90 Degree Elbow, FNPT

  • Mfr # XNL101-12

  • Zoro # G208596203


product price: $9.45
/ea

Key Features

Pipe Size - Pipe Fitting
3/4/2024
Pipe Fitting Material
Brass
Length
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNL101-12
Zoro #
G208596203
UPC #
671404119812
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
3/4/2024
Length
2-3/8 in

Details

Pipe Fitting Material
Brass

Description

90-degree elbow for changing flow directionFemale National Pipe Taper NPT threads for connecting two pipesMade from lead-free brass for higher corrosion resistance than steelRelative softness of metal enables tighter seals and greater ease in installationManufactured to standard ASTM B-584-06 for lead-free quality assurance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.