Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Lead Free Brass Union, FNPT

  • Mfr # XNL187-12

  • Zoro # G508596149


product price: $56.95
/ea

Key Features

Pipe Size - Pipe Fitting
3/4/2024
Pipe Fitting Material
Brass
Length
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNL187-12
Zoro #
G508596149
UPC #
671404120139
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
3/4/2024
Length
1-7/8 in

Details

Pipe Fitting Material
Brass

Description

Union for connecting and extending two pipesFemale National Pipe Taper NPT threads on both ends for connecting two male threaded pipesMade from lead-free brass for higher corrosion resistance than steelRelative softness of metal enables tighter seals and greater ease in installationMeets standard ASTM B-584-06 for lead-free quality assurance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.