Graduated Cylinder, Colorless, PK2

  • Mfr # 2351-500
  • Zoro # G6181312
product price: 
$
71.99
/pk of 2, $36.00/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
500 mL
Graduation Subdivisions
5 mL
Graduation Range
25 to 500mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2351-500
Zoro #
G6181312
UPC #
-
Country of Origin
Taiwan, Province of China
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
500 mL
Graduation Subdivisions
5 mL
Graduation Range
25 to 500mL
Volumetric Labware Calibration
To Contain (TC)
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E1272-02 (2012)
Labware Capacity - English
16.91 oz
Labware USP Specification
Type I
Labware Clarity
Transparent
Item
Graduated Cylinder
Labware Body Color
Clear
Includes
Bumper
Series
2351
Special Features
Markings Made of Enamel, Double Scale
Standards
ASTM E1272
Closure Included
No
Maximum Graduation - English
16.9 oz
Graduated
Yes
Capacity - Metric
500 mL
Sterile/Non-Sterile
Non-Sterile
Minimum Graduation - English
0.845 oz
Minimum Graduation - Metric
25 mL
Bumper Included
Yes
USP Specification
Type I
Capacity - English
16.9 fl oz
ASTM Specification
E1272
Graduation Increments - Metric
5 mL
Volumetric Calibration
To Contain (TC)
Body Color
Colorless
Basic Material
Glass
Clarity
Clear
Maximum Graduation - Metric
500 mL
Graduation Increments - English
0.16 oz
Body Material
Borosilicate Glass
Base Shape
Hexagonal

Dimensions

Labware Height - Metric
360 mm
Labware Height - English
14.17 in
Diameter
53 mm
Body Diameter - Metric
53 mm

Description

Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Graduation Increments - Metric 5 mL, Graduation Increments - English 0.16 oz, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 25 mL, Body Diameter - Metric 53 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews