Shop SIBATA

Graduated Cylinder, Colorless, PK6

  • Mfr # 2355-100
  • Zoro # G4610941

product price: 
$
55.19
/pk of 6, $9.20/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
5 to 100mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2355-100
Zoro #
G4610941
UPC #
-
Country of Origin
Taiwan, Province of China
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
5 to 100mL
Volumetric Labware Calibration
To Contain (TC)
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E1272-02 (2012)
Labware Body Color
Clear
Labware USP Specification
Type I
Series
2355
Labware Clarity
Transparent
Labware Capacity - English
3.38 oz
Special Features
Markings Made of Enamel
Includes
Hexagonal Bumper Guards
Item
Graduated Cylinder
Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Minimum Graduation - English
0.169 oz
Clarity
Clear
Body Color
Colorless
Maximum Graduation - Metric
100 mL
Maximum Graduation - English
3.38 oz
ASTM Specification
E1272
USP Specification
Type I
Standards
ASTM E1272
Base Shape
Hexagonal
Graduation Increments - Metric
1 mL
Graduation Increments - English
0.033 oz
Minimum Graduation - Metric
5 mL
Bumper Included
Yes
Capacity - Metric
100 mL
Graduated
Yes
Closure Included
No
Body Material
Borosilicate Glass
Volumetric Calibration
To Contain (TC)
Capacity - English
3.4 fl oz

Dimensions

Labware Height - Metric
233 mm
Labware Height - English
9.2 in
Diameter
30 mm
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.