Shop SIBATA

Graduated Cylinder, Colorless, PK4

  • Mfr # 2351A-25
  • Zoro # G6181172

product price: 
$
52.19
/pk of 4, $13.05/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.2 mL
Graduation Range
1.4 to 25mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2351A-25
Zoro #
G6181172
UPC #
-
Country of Origin
Taiwan, Province of China
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.2 mL
Graduation Range
1.4 to 25mL
Volumetric Labware Calibration
To Contain (TC)
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E1272-02 (2012)
Labware Body Color
Clear
Series
2351A
Includes
Bumper
Special Features
Markings Made of Enamel, Double Scale
Item
Graduated Cylinder
Labware USP Specification
Type I
Labware Capacity - English
0.85 oz
Labware Clarity
Transparent
Minimum Graduation - English
0.047 oz
Closure Included
No
Base Shape
Hexagonal
Capacity - English
0.8 fl oz
Body Material
Borosilicate Glass
Minimum Graduation - Metric
1.4 mL
Capacity - Metric
25 mL
Standards
ASTM E1272
Graduation Increments - Metric
0.2 mL
Graduation Increments - English
0.0067 oz
Sterile/Non-Sterile
Non-Sterile
Maximum Graduation - English
0.84 oz
Body Color
Colorless
USP Specification
Type I
Graduated
Yes
Basic Material
Glass
Clarity
Clear
Volumetric Calibration
To Contain (TC)
Maximum Graduation - Metric
25 mL
ASTM Specification
E1272
Bumper Included
Yes

Dimensions

Labware Height - Metric
210 mm
Labware Height - English
8.27 in
Diameter
17 mm
Body Diameter - Metric
17 mm

Description

Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Graduation Increments - Metric 0.2 mL, Graduation Increments - English 0.0067 oz, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 1.4 mL, Body Diameter - Metric 17 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.