Graduated Cylinder, Colorless, PK4

  • Mfr # 2351-50
  • Zoro # G4611440
product price: 
$
58.69
/pk of 4, $14.67/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
0.5 mL
Graduation Range
3.5 to 50mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2351-50
Zoro #
G4611440
UPC #
-
Country of Origin
Taiwan, Province of China
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
0.5 mL
Graduation Range
3.5 to 50mL
Volumetric Labware Calibration
To Contain (TC)
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E1272-02 (2012)
Labware Body Color
Clear
Includes
Bumper
Series
2351
Item
Graduated Cylinder
Labware USP Specification
Type I
Labware Clarity
Transparent
Special Features
Markings Made of Enamel, Double Scale
Labware Capacity - English
1.69 oz
USP Specification
Type I
Base Shape
Hexagonal
Volumetric Calibration
To Contain (TC)
Sterile/Non-Sterile
Non-Sterile
Clarity
Clear
Capacity - English
1.7 fl oz
Minimum Graduation - English
0.118 oz
Maximum Graduation - English
1.69 oz
Body Color
Colorless
ASTM Specification
E1272
Standards
ASTM E1272
Closure Included
No
Graduation Increments - Metric
0.5 mL
Minimum Graduation - Metric
3.5 mL
Graduation Increments - English
0.016 oz
Graduated
Yes
Bumper Included
Yes
Body Material
Borosilicate Glass
Maximum Graduation - Metric
50 mL
Capacity - Metric
50 mL
Basic Material
Glass

Dimensions

Labware Height - Metric
218 mm
Diameter
24 mm
Labware Height - English
8.54 in
Body Diameter - Metric
24 mm

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 0.5 mL, Graduation Increments - English 0.016 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 3.5 mL, Body Diameter - Metric 24 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews