Shop SIBATA

Graduated Cylinder, Colorless, PK6

  • Mfr # 2355-25
  • Zoro # G4610424

product price: 
$
30.79
/pk of 6, $5.13/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.2 mL
Graduation Range
1.4 to 25mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2355-25
Zoro #
G4610424
UPC #
-
Country of Origin
Taiwan, Province of China
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.2 mL
Graduation Range
1.4 to 25mL
Volumetric Labware Calibration
To Contain (TC)
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E1272-02 (2012)
Includes
Hexagonal Bumper Guards
Labware Body Color
Clear
Item
Graduated Cylinder
Labware USP Specification
Type I
Labware Clarity
Transparent
Special Features
Markings Made of Enamel
Series
2355
Labware Capacity - English
0.85 oz
Bumper Included
Yes
USP Specification
Type I
Closure Included
No
Maximum Graduation - English
0.84 oz
Body Color
Colorless
Graduation Increments - English
0.0067 oz
Basic Material
Glass
Graduation Increments - Metric
0.2 mL
Capacity - English
0.8 fl oz
Volumetric Calibration
To Contain (TC)
Base Shape
Hexagonal
Body Material
Borosilicate Glass
Minimum Graduation - English
0.047 oz
Clarity
Clear
ASTM Specification
E1272
Sterile/Non-Sterile
Non-Sterile
Maximum Graduation - Metric
25 mL
Standards
ASTM E1272
Minimum Graduation - Metric
1.4 mL
Graduated
Yes
Capacity - Metric
25 mL

Dimensions

Labware Height - Metric
210 mm
Diameter
16 mm
Labware Height - English
8.27 in
Body Diameter - Metric
16 mm

Description

Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Graduation Increments - Metric 0.2 mL, Graduation Increments - English 0.0067 oz, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 1.4 mL, Body Diameter - Metric 16 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.