Shop SICK

Photoelectric Sensor

  • Mfr # 1051779
  • Zoro # G923561647

product price: 
$
78.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1051779
Zoro #
G923561647
UPC #
-
Country of Origin
Germany

Description

This is a miniature retro-reflective photoelectric sensor from the SICK GL6 series designed for reliable object detection in industrial automation. It uses visible red PinPoint LED technology for precise sensing over long distances with stable performance. Specifications: -Model: GL6-P1112 -Part Number: 1051779 -Type: Photoelectric retro-reflective sensor -Operating Principle: Photoelectric -Detection Principle: Dual lens system -Light Source: PinPoint LED -Wavelength: 650 nm -Light Type: Visible red light -Sensing Range: 0.03 m - 6 m -Typical Sensing Range: up to 5 m -Light Spot Size: Ø 8 mm (at 350 mm) -Supply Voltage: 10-30 V DC -Current Consumption: -30 mA -Output Type: PNP switching output -Switching Mode: Light/Dark switching -Switching Frequency: 1,000 Hz -Response Time: < 625 μs -Connection Type: Cable, 3-wire, 2 m -Protection Class: IP67 -Housing Material: ABS/PC plastic -Dimensions: 12 mm x 31.5 mm x 21 mm -Operating Temperature: -25 deg C to +55 deg C -Adjustment: None -Mounting: Stainless steel bracket included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.