Badge Holder, Horizontal, 2.5 x 3.5, Clear, PK50, 50PK

  • Mfr # BAU67850

  • Zoro # G606438938


product price:  $34.59
/pk 50, $0.69/ea

Key Features

Name Badge Holder Length
3.5"
Load Style
Top
Name Badge Holder Color
Clear
Orientation
Horizontal
Name Badge Holder Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAU67850
Zoro #
G606438938
UPC #
85288678509
Country of Origin
China

Dimensions

Name Badge Holder Length
3.5"
Name Badge Holder Width
2.5"
Length
3-1/2 in
Width
2-1/2 in

Details

Item
Name Badge Kits
Load Style
Top
Name Badge Holder Color
Clear
Orientation
Horizontal
Name Badge Holder Material
Vinyl
Name Badges per Unit
50
Material
Vinyl
Color
Clear

Description

Badge holder allows you to easily attach your ID card or badge to your person for easy access. The holder is pre-punched and easily attaches to card reels, lanyards, chains or barbs. The plastic wallet provides protection and easy access for your ID badge. Holders are also great for conference passes, bus passes or student ID cards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.