
Badge Holder, Horizontal, 3 x 4, Clear, 50PK
Mfr # BAU67840
Zoro # G703445853
product price:Â $38.99
/pk 50, $0.78/eaKey Features
Length
4"
Width
3"
Color
Clear
Material
Vinyl
Weight
1.107 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BAU67840
Zoro #
G703445853
UPC #
85288678400
Country of Origin
China
Dimensions
Length
4"
Width
3"
Details
Item
Name Badge Kits
Color
Clear
Material
Vinyl
Weight
1.107 lbs
Name Badges per Unit
50
Orientation
Horizontal
Load Style
Top
Description
Badge holder allows you to easily attach your ID card or badge to your person for easy access. The holder is pre-punched and easily attaches to card reels, lanyards, chains or barbs. The plastic wallet provides protection and easy access for your ID badge. Holders are also great for conference passes, bus passes or student ID cards.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.