
Blank ID Card with Magnetic Strip, 2 1/8 x 3 3/8, White, PK100
Mfr # BAU80340
Zoro # G203666291
product price:Â $41.99
/pk 100, $0.42/eaKey Features
Material
PVC
Color
White
Width
2 1/8"
Length
3 3/8"
Features
With Magnetic Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BAU80340
Zoro #
G203666291
UPC #
85288803406
Country of Origin
United States
Dimensions
Width
2 1/8"
Length
3 3/8"
Details
Material
PVC
Color
White
Features
With Magnetic Strip
Description
These video grade 100% PVC blank cards are ready to be imprinted as ID badges or security passes. You can print these cards for medical personnel, banking staff, visitors, teachers, students, government and military personnel and more. Whether you need an identification card, security patch or other ID, these blank cards make it a simple task to design and print your own customized badges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.