Zoro Homepage

Card Punch, For ID Cards, Black

  • Mfr # BAU 80200

  • Zoro # G1607407


product price: $53.99
/ea

Key Features

Type
Single Card Insertion
Color
Black
Cards per Roll
1
Print Mode
Single Card and Database Printing
Card Thickness
30 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAU 80200
Zoro #
G1607407
UPC #
085288802003
Country of Origin
Taiwan, Province of China

Dimensions

Card Thickness
30 mil
Depth (In.)
6 3/16 in
Height (In.)
4 5/8 in
Width (In.)
3 7/16 in
Overall Length
6 1/4 in
Overall Height
4 5/8 in
Overall Width
3 1/2 in

Details

Item
Card Punch
Type
Single Card Insertion
Color
Black
Cards per Roll
1
Print Mode
Single Card and Database Printing
For Use With
ID Cards
Card Format
Vertical or Horizontal
Features
Clippings Receptacle, Centering Guide
Compatible Product Type
ID Cards
Product Type
Card Punch

Description

Card Punch, Single Card Insertion, Cards per Roll 1, Card Format Vertical or Horizontal, Card Thickness 30 mil, Height (In.) 4-39/64, Width (In.) 3-13/32, Depth (In.) 6-13/64, Print Mode Single Card and Database Printing, Color Black, For Use With ID Cards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.