ID Slide-Style Belt Clip Card Reels, 30" Extension, Round, Green/Light Blue/Pink/Yellow

  • Mfr # BAU68894

  • Zoro # G503474985


product price:  $11.99
/ea

Key Features

Material
Plastic
Color
Assorted
Length
30"
Size
1" dia.
Standards
EcoLogo Certified; BPI Certified Compostable; USDA Certified Biobased Percent 20%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAU68894
Zoro #
G503474985
UPC #
85288688942
Country of Origin
China

Dimensions

Length
30"
Size
1" dia.

Details

Material
Plastic
Color
Assorted
Standards
EcoLogo Certified; BPI Certified Compostable; USDA Certified Biobased Percent 20%
Weight
0.1 lbs

Description

These compact, round, plastic card reels connects easily to your ID or security badge holder for convenient displaying. Slide-style clip attaches to a belt, pocket or purse; ensures that your ID card stays securely with you at all times. Extends 30 inches and retracts automatically. Provides easy access--reel it out to show your badge to security or for use at the access panel.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.