Shop SICURIX
See all product information
Create Account
LANYARD, NYLON, BE
- Mfr # 68903
- Zoro # G623363862
product price:Â
$
0.88
/ea
Sold in multiples of 9 for
$7.92
Key Features
Material
Nylon
Length
36 in
Color
Blue
Attachment Method
Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68903
- Zoro #
- G623363862
- UPC #
- 85288689031
- Country of Origin
- China
- Material
- Nylon
- Color
- Blue
- Attachment Method
- Hook
- Item
- Lanyard
Dimensions
- Length
- 36 in
Description
Rugged nylon construction won't break or fray, 36in length offers comfortable fit and allows easy removal, Metal clip allows quick, simple connection to items, Perfect for use with ID cards, keys, whistles, badge holders and more
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.