
Reflective Safety Armband Badge Holder, Horizontal, 3PK
Mfr # 66850
Zoro # G516390005
product price: $49.19
/pk 3, $16.40/eaKey Features
Includes
3 Badge Holders
Color
Black, Yellow
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66850
Zoro #
G516390005
UPC #
194629148707
Country of Origin
China
Details
Includes
3 Badge Holders
Color
Black, Yellow
Material
Plastic
Description
Be seen and be safe even in the dark. Let your identity be seen with SICURIX Reflective Armband Badge Holder. It is made from durable nylon with a reflective coating and is great for those who need to be seen in the dark such as bicycle riders, security personnel and first responders. This armband badge holder will hold horizontal cards up to 3-1/4" x 3". It's secure, elastic arm strap is adjustable so that it will fit most arms even over the sleeve of a shirt or jacket. Sold as a pack of 3 horizontal, reflective armbands.
- Provides protection and easy access for your ID badge, both horizontal and vertical.
- Reflective quality makes it perfect for airports, security or anywhere that night visibility is important.
- Made of durable nylon with adjustable elastic armband strap.
- Maximum insert size: 3-1/4" x 3", Horizontal
- Pack of 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.