Sealable Cardholder, Horizontal, 3.75 x 2.62, Clear, 50PK

  • Mfr # BAU47830

  • Zoro # G403474849


product price:ย  $55.49
/pk 50, $1.11/ea

Key Features

Length
2.62"
Width
3.75"
Color
Clear
Material
Vinyl
Weight
1.435 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAU47830
Zoro #
G403474849
UPC #
85288478307
Country of Origin
China

Dimensions

Length
2.62"
Width
3.75"

Details

Item
Name Badge Kits
Color
Clear
Material
Vinyl
Weight
1.435 lbs
Orientation
Horizontal
Name Badges per Unit
50

Description

When you want to display your ID card, visitors pass or security authorization with safety and style in mind, this badge holder fits the bill. It has die-cut holes through the front and stays sealed in freezing rain and snow.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.